This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 48W x 96H x 22D P492V-ST

Gondola Island Display Starter, Platinum Off-White, 48W x 96H x 22D (Discontinued)

  • Mfr # P492V-ST
  • Zoro # G614545130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P492V-ST
Zoro #
G614545130
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
47 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Add Display Versatility With Double Sided Gondola Shelving Double sided gondola shelving is a type of c store shelving that can be used in a variety of retail settings, including liquor stores. As the name implies, this type of shelving is two-sided, meaning that it can be used to create aisles and display products on both sides. This offers a number of advantages for retailers, who can use the extra space to showcase more products or create a more efficient layout. In addition, double sided gondola shelving is also more stable than single sided shelves, making it ideal for larger or heavier items. If you're looking for a way to add versatility to your retail space, double sided gondola shelving is a great option. C Store Shelving Layout Tips This store display fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • SIMPLE PURCHASE PROCESS - Begin with a starter unit and add on as needed, customizing the length and arrangement to perfectly fit your store.
  • • QUICK AND EASY SETUP - Our shelving units are engineered for easy assembly, requiring no tools and minimizing setup time.
  • • MODERNIZE YOUR STORE - Incorporate our sleek, strong shelving into your retail environment to enhance both aesthetics and functionality.
  • • SOLID CONSTRUCTION - Capable of holding up to 2100 lbs per unit, our shelving is built to support a diverse range of products (find shelves here).
  • • COMMITTED TO AMERICAN QUALITY - Rely on our USA-manufactured shelving for unparalleled durability and performance in your retail setting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.