Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 36W 54H 13D P353S-EC

Gondola Shelving End Cap Black 36W 54H 13D (Discontinued)

  • Mfr # P353S-EC
  • Zoro # G414595045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P353S-EC
Zoro #
G414595045
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
16 in
Length
54 in

Details

Material
Metal & Wood
Color
Black

Description

Retail End Cap Display Ideas Using Black Gondola Shelving By definition, an end cap display is a retail display that is placed at the end of an aisle or row of shelves. Black end caps are an excellent way to make use of space, even for small stores. By giving displayed merchandise multi-directional visibility, end caps maximize exposure to potential customers. To ensure that your end caps are visible from all angles, place them in high-traffic areas and freshen them often. This will encourage customers to keep returning to see what new items your store has to offer. especially during the holidays, when retail traffic is at its highest. By investing in end cap displays, you can increase sales and create a more inviting shopping experience for your customers. Some retail end cap display ideas include seasonal items, clearance items, and new arrivals. Whatever you choose to display on your end caps, make sure it is eye-catching and well-organized. With a little effort, you can turn your end caps into a powerful selling tool. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.