Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 36W 54H 25D P355S-EC

Gondola Shelving End Cap Black 36W 54H 25D (Discontinued)

  • Mfr # P355S-EC
  • Zoro # G314594810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P355S-EC
Zoro #
G314594810
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
28 in
Length
54 in

Details

Material
Metal & Wood
Color
Black

Description

End Cap Display Design Using Black Gondola First and foremost, retail end cap displays should be eye-catching and relevant to the products being sold. Seasonal items and special promotions are often featured on end caps in order to draw attention to them. In order to make your end cap stand out, using bright colors or special lighting can be effective in catching shoppers' eyes. Additionally, decorating your end cap with signage, props or other decorations can create an impactful display that stands out from the rest of the store. Ultimately, retail end caps provide an opportunity to boost sales by drawing attention to specific products. With a little creativity, you can create an end cap display that makes a lasting impression. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.