Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 36W 60H 13D P363S-EC

Gondola Shelving End Cap Black 36W 60H 13D (Discontinued)

  • Mfr # P363S-EC
  • Zoro # G114595055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P363S-EC
Zoro #
G114595055
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
16 in
Length
60 in

Details

Material
Metal & Wood
Color
Black

Description

Get Low End Cap Display Cost With Lozier Gondola End caps are a retail display technique used at the ends of aisles or rows of merchandise. Usually, endcaps feature products that are new, seasonal, on sale, or being cleared out. End caps can be an effective way to increase product visibility and encourage customers to buy. When using end caps to showcase new or seasonal items, make sure the displays are well-stocked and easy to shop. For clearance items, use eye-catching signage and make sure the displays are well-organized so customers can quickly find what they're looking for. With a little creativity, end caps can be a powerful tool in your retail arsenal. Use them to increase sales and foot traffic in your store. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.