Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 36W 60H 16D P366S-EC

Gondola Shelving End Cap Black 36W 60H 16D (Discontinued)

  • Mfr # P366S-EC
  • Zoro # G914594968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P366S-EC
Zoro #
G914594968
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
19 in
Length
60 in

Details

Material
Metal & Wood
Color
Black

Description

Best Types Of End Cap Displays Using Lozier Black Gondola Shelving If you're looking for retail end cap display ideas, Lozier gondola shelving is a great option. It's cost-effective and versatile, making it easy to create an eye-catching display. Another option is to use inexpensive materials, such as DGS Retail's sign holders and display accessories sold separately. By getting creative with materials, it is possible to create an eye-catching retail end cap display without spending a lot of money. Whatever option you choose, make sure your retail end cap display reflects your brand and speaks to your customer base. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.