Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 36W 60H 19D P369S-EC

Gondola Shelving End Cap Black 36W 60H 19D (Discontinued)

  • Mfr # P369S-EC
  • Zoro # G114594805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P369S-EC
Zoro #
G114594805
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
22 in
Length
60 in

Details

Material
Metal & Wood
Color
Black

Description

Retail Display Fixtures Using Lozier Black Gondola End Caps If you're looking for retail end cap display ideas that won't break the bank, consider utilizing Lozier gondola shelving. This type of shelving is both versatile and budget-friendly, making it a great option for those looking to create an eye-catching display without spending a lot of money. When it comes to retail end cap displays, simplicity is often key. A more complicated design might be more expensive to create, and it can also be difficult to attract attention to your product if it's lost amongst a busy or cluttered display. By keeping your design sleek and streamlined, you can create a look that's both sophisticated and cost-effective. Add our sign holders and gondola toppers to complete your POP display. The right display can make all the difference when it comes to promoting your product and attracting new customers. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.