Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 36W 60H 22D P362S-EC

Gondola Shelving End Cap Black 36W 60H 22D (Discontinued)

  • Mfr # P362S-EC
  • Zoro # G714594793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P362S-EC
Zoro #
G714594793
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
25 in
Length
60 in

Details

Material
Metal & Wood
Color
Black

Description

Best Store End Cap Displays Use Black Gondola With Added Signage There are many factors to consider when planning a retail end cap display, including cost, type of product, and customer demographic. However, there are some general tips that can be followed to create an eye-catching end cap display on a budget. First, consider the colors you will use. Stick to two or three colors that complement each other for a clean look. Second, think about the height of your display. Items should be arranged from tallest to shortest to create a visually appealing effect. Finally, don't forget the power of accessories. Adding some of our retail sign holders, gondola toppers and well-chosen props can really make your display pop without breaking the bank. By following these simple tips, you can create an end cap display that is sure to catch customers' attention. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.