Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 36W 60H 25D P365S-EC

Gondola Shelving End Cap Black 36W 60H 25D (Discontinued)

  • Mfr # P365S-EC
  • Zoro # G514594818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P365S-EC
Zoro #
G514594818
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
28 in
Length
60 in

Details

Material
Metal & Wood
Color
Black

Description

Retail End Cap Display Strategy Using Black Gondola And Retail Sign Holders Black gondola shelving is a great way to create a retail end cap display that is low cost and eye-catching. You can use gondola shelving to merchandise a variety of heavy or bulky products in an eye-catching way. By using gondola shelving, you can create a retail end cap display that is sure to attract attention and encourage customers to make additional purchases. There are a variety of retail end cap display ideas along with added retail sign holders and gondola header sign frames that you can use to merchandise your products in an eye-catching way, so be sure to consider gondola shelving when planning your next retail end cap display. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.