Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 36W 72H 13D P373S-EC

Gondola Shelving End Cap Black 36W 72H 13D (Discontinued)

  • Mfr # P373S-EC
  • Zoro # G814595010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P373S-EC
Zoro #
G814595010
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
16 in
Length
72 in

Details

Material
Metal & Wood
Color
Black

Description

Examples Of Best Retail End Cap Displays That Use Black Gondola Shelving Retail end cap displays using black gondola shelving are a great way to promote retail items and drive sales. There are a variety of end cap types that can be used in retail stores, c-stores, and other retail establishments. By carefully selecting the best type of end cap for their needs, retailers can maximize their sales and promotions. Some common types of retail end caps include slatwall end caps, black gondola end caps, or platinum end caps. All of which are available at DGS Retail. Each type of retail end cap has its own advantages and disadvantages, so it is important to select the type that best fits the needs of the retail establishment. For example, slatwall end caps are great for displaying a wide variety of merchandise, but they can be more expensive than other types of retail end caps. Shallow base gondola end caps like this model are a good choice for retail establishments that have limited space, but they may not be able to accommodate larger items. By carefully considering their needs, retailers can select the type of retail end cap that will best promote their merchandise and drive sales. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.