Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 36W 72H 25D P375S-EC

Gondola Shelving End Cap Black 36W 72H 25D (Discontinued)

  • Mfr # P375S-EC
  • Zoro # G614594862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P375S-EC
Zoro #
G614594862
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
28 in
Length
72 in

Details

Material
Metal & Wood
Color
Black

Description

Effective End Cap Display Ideas Use Black Gondola Shelving And Low Cost Sign Holders End caps are a great way to highlight special products or promotions in your store. By utilizing retail end cap display ideas with black gondola, you can make your gondola shelving units stand out and really capture your customer's attention. Some great retail end cap display ideas include using our low cost retail signage holders, plastic label and price tag strips and gondola headers. Whatever you do, make sure your retail end cap display ideas are eye-catching and sure to grab your customer's attention. With the right retail end cap display ideas, you can really make your store stand out from the rest. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.