Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 54H 13D P453S-EC

Gondola Shelving End Cap Black 48W 54H 13D (Discontinued)

  • Mfr # P453S-EC
  • Zoro # G414594949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P453S-EC
Zoro #
G414594949
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
54 in

Details

Material
Metal & Wood
Color
Black

Description

Best End Cap Display Design Tips Using Black Gondola And Sign Holders A retail end cap display can be a great way to highlight special products or seasonal items in your store. Black Lozier gondola shelving units are a popular choice for retail end caps, as they offer a variety of customization options to create the perfect display for your needs. For example, you can choose from a variety of heights, depths, and widths to ensure that your retail end cap display is the perfect size for your space. Additionally, gondola shelving units come with a variety of accessories that can be used to customize the look of your display. For example, you can add shelves, hooks our our low cost signage holders and headers to create a more customized retail end cap display. This unit also features a shallow base deck that will save floor space. It's ideal for smaller c-stores and liquor stores. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.