Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 54H 16D P456S-EC

Gondola Shelving End Cap Black 48W 54H 16D (Discontinued)

  • Mfr # P456S-EC
  • Zoro # G514594764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P456S-EC
Zoro #
G514594764
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
54 in

Details

Material
Metal & Wood
Color
Black

Description

Lower End Cap Display Cost By Utilizing Lozier Black Gondola And DGS Retail's Sign Holders Retail end cap displays are a great way to increase impulse sales and promote special offers. But designing and constructing a successful end cap display can be costly and time-consuming. A cheaper and easier option is to use low cost gondola shelving units and retail sign holders by DGS Retail. By doing this, you can create a professional-looking display quickly and easily. Plus, you can change your retail end cap display anytime you want without having to spend a lot of money. So if you're looking for retail end cap display ideas that are both effective and affordable, consider using low cost black gondola shelving, plastic price tag holder strips, wine talkers and retail sign holders. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.