Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 54H 19D P459S-EC

Gondola Shelving End Cap Black 48W 54H 19D (Discontinued)

  • Mfr # P459S-EC
  • Zoro # G814594815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P459S-EC
Zoro #
G814594815
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
22 in
Length
54 in

Details

Material
Metal & Wood
Color
Black

Description

Get Ideas For Effective End Cap Display Units That Are Inexpensive There are endless possibilities when it comes to retail end cap displays. One very cost-effective option is to use black gondola shelving units and cheap sign holders to build your POP or promotional end cap display. Gondola shelving units provide a sturdy base for your display, and sign holders can be used to highlight special offers or promotions. By using a mix of products, you can create a retail end cap display that is both eye-catching and informative. With a little creativity, you can use gondola shelving units and DGS Retail's sign holders to create a retail end cap display that is sure to attract attention. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.