Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 54H 22D P452S-EC

Gondola Shelving End Cap Black 48W 54H 22D (Discontinued)

  • Mfr # P452S-EC
  • Zoro # G414594796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P452S-EC
Zoro #
G414594796
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
54 in

Details

Material
Metal & Wood
Color
Black

Description

Low Cost Retail End Cap Display Fixtures Using Black Gondola If you're looking for retail end cap display ideas, you can't go wrong with black gondola shelving end caps and our cost-effective retail sign holders. Black gondola shelving units are versatile and affordable, making them a great choice for retail end caps. Plus, they're easy to set up and take down, so you can change your retail end cap display on a whim. Sign holders are also a great way to add visual interest to your retail end cap display. You can use them to highlight special offers, product features, or even just your brand logo. Best of all, they're very affordable, so you can get creative without breaking the bank. So if you're looking for retail end cap display ideas that are both creative and cost-effective, consider gondola shelving units and sign holders. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.