Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 54H 25D P455S-EC

Gondola Shelving End Cap Black 48W 54H 25D (Discontinued)

  • Mfr # P455S-EC
  • Zoro # G114594898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P455S-EC
Zoro #
G114594898
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
54 in

Details

Material
Metal & Wood
Color
Black

Description

Store End Cap Displays Using Black Shelving Can Increase C-store Profits A retail end cap display is a great way to increase profits at any store, but especially c-stores, pet stores and grocery stores. All that is needed to create an effective end cap display are cheap gondola shelving units and sign holders. These displays can be used to grab the attention of customers and showcase items like cases of wine, pet food bags or home and garden items. The deep base of this shelving unit is perfect for large items, and the added retail sign holders can be used to highlight special deals or promotions. By utilizing retail end cap displays, stores can increase profits and better serve their customers. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.