Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 60H 13D P463S-EC

Gondola Shelving End Cap Black 48W 60H 13D (Discontinued)

  • Mfr # P463S-EC
  • Zoro # G414594970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P463S-EC
Zoro #
G414594970
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
60 in

Details

Material
Metal & Wood
Color
Black

Description

Retail End Cap Display Strategy Using Low Cost Black Gondola Shelving Gondola shelving is a popular choice for retail end cap displays because it is highly versatile. This black gondola unit can be set up in a variety of configurations to suit the needs of the retail space. For example, black gondola end cap units can be fitted with shelves of different depths to accommodate different types of merchandise, or they can be outfitted with hooks, bins and our sign holders and headers to create a more enticing display. Additionally, gondola shelving units are available in a wide range of sizes, so they can be used in small retail spaces where floor space is limited. This unit has a 13" deep base shelf that saves valuable floor space. Ultimately, gondola shelving offers retail storeowners a cost-effective way to create an eye-catching display that maximizes space and improves organization. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.