Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 60H 25D P465S-EC

Gondola Shelving End Cap Black 48W 60H 25D (Discontinued)

  • Mfr # P465S-EC
  • Zoro # G114594874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P465S-EC
Zoro #
G114594874
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
60 in

Details

Material
Metal & Wood
Color
Black

Description

Retail End Cap Display Ideas Using Lozier Black Displays End cap displays are a great way to increase profits in any retail setting. By utilizing cheap gondola shelving units and sign holders, retail businesses can create displays that are sure to grab the attention of customers. The deep base of this end cap display unit is perfect for displaying large items, such as cases of wine, pet food bags, or home and garden items. Choose from our variety of sign holders and gondola toppers to allow you to add signage and grab attention. By utilizing end cap displays, retail businesses can increase their profits by attracting new customers and driving sales of featured products. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.