Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 72H 13D P473S-EC

Gondola Shelving End Cap Black 48W 72H 13D (Discontinued)

  • Mfr # P473S-EC
  • Zoro # G514595020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P473S-EC
Zoro #
G514595020
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
72 in

Details

Material
Metal & Wood
Color
Black

Description

Small Store End Cap Display Design Using Shallow Base Black Gondola Black gondola shelving end cap units are a retail classic for a reason - they're highly versatile, easy to set up and create an instant visual display that can be customized to fit any retail space. And while they can be used as standalone units, gondola shelving can also be used to create a variety of retail end cap display ideas. By adding retail accessories like sign holders and shelves, you can create a retail display that's tailored to your products and store layout. Plus, because gondola shelving is so affordable, it's a great way to experiment with different retail display ideas without breaking the bank. This unit also features a shallow 13" deep base that's ideal for small stores looking to save floor space. So if you're looking for a cost-effective way to create a custom retail POP display, gondola shelving is the perfect solution. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.