Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 72H 16D P476S-EC

Gondola Shelving End Cap Black 48W 72H 16D (Discontinued)

  • Mfr # P476S-EC
  • Zoro # G014594745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P476S-EC
Zoro #
G014594745
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
72 in

Details

Material
Metal & Wood
Color
Black

Description

Lower End Cap Display Cost With Stock Display Solutions Looking for a way to spruce up your retail end caps and make them more eye-catching and effective? Try combining black gondola shelving with cost-effective plastic sign holders, all available at DGS Retail. This combination makes for a great way to showcase promotional products and sale prices, while still allowing plenty of space for product display. Plus, the black finish of the shelving will help to create a cohesive look for your end caps. So if you're looking for an affordable and impactful way to promote your products, this is a great option to consider. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.