Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 72H 19D P479S-EC

Gondola Shelving End Cap Black 48W 72H 19D (Discontinued)

  • Mfr # P479S-EC
  • Zoro # G914594852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P479S-EC
Zoro #
G914594852
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
22 in
Length
72 in

Details

Material
Metal & Wood
Color
Black

Description

Best Types Of Low-Cost End Cap Units Retail end cap displays are a great way to showcase your products and promote special offers. They are typically located at the end of an aisle or near the checkout, so they are highly visible to customers. When designing your end cap display, it's important to choose materials that are both cost-effective and durable. Black gondola shelving is a great option for retail end caps because it's strong and stylish. To add a touch of color and create more impact, consider adding cost-effective plastic sign holders on the shelf edges and on the top of the display. By using black gondola shelving combined with our wide selection of plastic sign holders, you can create an eye-catching end cap display that will grab attention and drive sales. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.