Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 72H 22D P472S-EC

Gondola Shelving End Cap Black 48W 72H 22D (Discontinued)

  • Mfr # P472S-EC
  • Zoro # G214594743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P472S-EC
Zoro #
G214594743
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
72 in

Details

Material
Metal & Wood
Color
Black

Description

Cheap & Effective Retail End Cap Display Ideas End cap displays are a great way to promote special products or sale items in retail stores. By using low cost black gondola shelving and our cost-effective plastic sign holders, retail businesses can create end cap displays that are both eye-catching and budget-friendly. For example, convenience store businesses can use black gondola shelving with a header sign holder and plastic wine talkers on the shelf edges to create a wine or liquor display that is eye-catching and very budget-friendly at the same time. Additionally, retail businesses can use plastic sign holders to display signs or banner ads that promote the products on sale. By combining these two low cost options, retail businesses can create end cap displays that are both stylish and effective. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.