Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 72H 25D P475S-EC

Gondola Shelving End Cap Black 48W 72H 25D (Discontinued)

  • Mfr # P475S-EC
  • Zoro # G714594878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P475S-EC
Zoro #
G714594878
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
72 in

Details

Material
Metal & Wood
Color
Black

Description

Promote Big Items With This Deep Base Store End Cap Display Large items can be difficult to promote in retail settings. They often end up taking up a lot of space on the sales floor, making it difficult for customers to move around and see other products. End cap displays with deep base shelves can help to solve this problem by giving retail store employees a dedicated space to showcase larger items. Not only does this make it easier for customers to find what they're looking for, but it also helps to reduce clutter on the sales floor. In addition, end cap displays are a great way to highlight seasonal items or special promotions. By using end cap displays, retail store owners can effectively promote large items without jeopardizing the overall flow of their store. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.