Zoro Homepage
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 84H 13D P483S-EC

Gondola Shelving End Cap Black 48W 84H 13D (Discontinued)

  • Mfr # P483S-EC
  • Zoro # G114594997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P483S-EC
Zoro #
G114594997
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
84 in

Details

Material
Metal & Wood
Color
Black

Description

Retail End Cap Display Strategy Using Black Lozier Gondola A retail end cap display using black Lozier gondola shelving is a great way to showcase merchandise in a small space. This end cap unit is an ideal choice for small store retail end caps, as it has only a 13" deep base shelf and can be easily customized to create the perfect display. For example, add some of our plastic shelf strip tag holders, retail signage holders or gondola headers to create a more customized display that's still very low cost. By adding shelves of different depths, or by using different types of shelving, retail end caps can be designed to meet the specific needs of any store. Ultimately, retail end caps are an essential part of any retail space, and gondola shelving units offer an affordable and versatile solution for creating beautiful displays. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.