This item is Discontinued.

Lozier Gondola Single Sided Add-on, Platinum Off-White, 48W x 72H x 25D P475U-AD

Gondola Single Sided Add-on, Platinum Off-White, 48W x 72H x 25D (Discontinued)

  • Mfr # P475U-AD
  • Zoro # G014544955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P475U-AD
Zoro #
G014544955
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
72 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Create Any Length Aisle with Wholesale Grocery & C-Store Shelving Get the modern store design layout you want with easy to order gondola shelving from DGS Retail! For each aisle, buy one starter unit and then connect the desired number of add-on units to create the length aisle you need. For example, if you want a 16-foot aisle, buy one starter unit and 3 add-ons. DGS Retail is a wholesale supplier of Lozier gondola shelving systems. Lozier is trusted for its simple assembly, shelf flexibility and commercial durability. DGS Retail offers a variety of gondola shelving units in various colors and trims to suit your needs, whether you're a liquor store, a convenience or grocery store. This shelving unit is in a platinum off-white finish and will give your store a light touch, brightening the space. We provide this particular shelving system in a starter and add-on units, allowing you to extend your store aisle to as long as necessary. Quality Low Cost Gondola Shelving Specifications This retail shelving unit possesses a baked-on polyester platinum finish. The pegboard panel is 1/4in thick-tempered hardboard. The steel slotted uprights support shelves that can hold up to 500 lbs. each. This is ideal for heavy items like wine or liquor bottles. The units are supplied with all parts required for assembly of starter or add-on sections.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.