Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 36W x 60H x 13D P363U-ST

Gondola Single Sided Starter, Platinum Off-White, 36W x 60H x 13D (Discontinued)

  • Mfr # P363U-ST
  • Zoro # G314545096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P363U-ST
Zoro #
G314545096
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
16 in
Length
60 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Durable, Cost-Effective Gondola Increases Convenience Store Sales Gondola shelving is a cost-effective and durable way to increase your convenience store sales. Double sided or island gondola shelving units are freestanding store fixtures that can be used in any location of the store because they offer versatility with two sides on each unit. This unit has a shallow 13in D base deck making them perfect for creating aisle displays within small commercial spaces like urban grocery stores, c-stores or liquor stores where space may not always permit traditional types of shelves. Using this type of display unit may also result in more aisles within the same amount of space compared to deeper base units. Use both shelves and peghooks to merchandise products. For best effect pegged products should be placed at the top of the unit. Gondola Shelving Layout Tips This store display fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.