Zoro Homepage
This item is Discontinued.
Lozier Gondola Single Sided Starter, Platinum Off-White, 36W x 60H x 16D P366U-ST

Gondola Single Sided Starter, Platinum Off-White, 36W x 60H x 16D (Discontinued)

  • Mfr # P366U-ST
  • Zoro # G214545110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P366U-ST
Zoro #
G214545110
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
19 in
Length
60 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Do This, Not That With Retail Gondola Shelving This heavy-duty, cost effective gondola increases c-store sales. Whether you call it double sided or island style, this freestanding store display fixture is a favorite among retailers due to its versatility and ease of use - this is perfect for most stores! When laying out your floor space consider aisle widths and lengths. Our studies show that gondola shelving heights of 66in or lower are preferred by shoppers. While aisle lengths of 15 to 20 feet are the most productive. While gondola shelving may be an investment initially, you'll see returns on these purchases in increased profits over the long term. This unit has a 16in D base shelf which is a good size for most c-stores and liquor stores. Use both shelves and peg hooks to display merchandise and always create dense displays with minimum open space or gaps. Customers enjoy browsing between aisles and seeking items off the top portion of the display. Use this area for higher margin goods. Gondola Shelving Buying Tips This store gondola fixture is simple to buy. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.