Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 36W x 60H x 19D P369U-ST

Gondola Single Sided Starter, Platinum Off-White, 36W x 60H x 19D (Discontinued)

  • Mfr # P369U-ST
  • Zoro # G214545158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P369U-ST
Zoro #
G214545158
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
22 in
Length
60 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Freestanding Gondola Shelving Fixtures This freestanding gondola shelving fixture is a strong, cost effective method for increasing your c-store, supermarket or liquor store sales. They are double-sided and used as an aisle unit in the center of the store layout floor plan. They can be ordered in starter or add-on versions to create aisles off the main walkway of any retail store! Retailers love these because it's easy to use with its two sides that allows you more flexibility when designing how much display space each product takes up on shelves. This unit is 60in H and has a 19in D base shelf. This is one of our most popular sizes and ideal for a variety of different type retailers. For better sales results, display items on both the pegboard section and on gondola shelves both sold separately. Create dense displays with minimum gaps between products for a full look. Gondola Shelving Design Tips This store display fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.