This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 36W x 60H x 22D P362U-ST

Gondola Single Sided Starter, Platinum Off-White, 36W x 60H x 22D (Discontinued)

  • Mfr # P362U-ST
  • Zoro # G714544989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P362U-ST
Zoro #
G714544989
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
25 in
Length
60 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Gondolas Are Perfect For Creating Shopping Aisles Gondola shelving systems are perfect for creating shopping aisles in your store. They'll help to increase sales and make it easier to navigate through the congestion of items on display and customer traffic! These retail shelves come with two sides: use the pegboard panels to display products on peghooks, or add gondola shelves to hold heavy or bulky items both sold separately. This unit has a durable steel frame that supports up to 2100 lbs per section. Choose starter or add-on units to make your desired aisle. This freestanding gondola fixture is available as both. Used by convenience stores, supermarkets and liquor stores. Gondola Shelving Tips This store display fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.