Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 36W x 60H x 25D P365U-ST

Gondola Single Sided Starter, Platinum Off-White, 36W x 60H x 25D (Discontinued)

  • Mfr # P365U-ST
  • Zoro # G714545153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P365U-ST
Zoro #
G714545153
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
28 in
Length
60 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Stock Gondolas With Large Quantities Of Merchandise These large base shelf gondola shelving units have plenty of merchandise space and are perfect for increasing your sales at any pet store, supermarket or liquor store. They're double sided and can be used as an aisle unit in the center of the store floor plan - best when paired up alongside other similar fixtures like gondola wall displays or end caps! The deep base shelf design means you have more room on both sides to display items; which is great because it lets retailers use every inch possible to showcase large bags of pet food, bulky case products or home and garden items. Tips On How To Order Gondola Shelving This store display shelving fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert help with your store design? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.