Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 36W x 72H x 13D P373U-ST

Gondola Single Sided Starter, Platinum Off-White, 36W x 72H x 13D (Discontinued)

  • Mfr # P373U-ST
  • Zoro # G014545044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P373U-ST
Zoro #
G014545044
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
16 in
Length
72 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Shoppers Like Retail Shelving Heights 66in H Or Lower This gondola shelving is a type of retail shelving that is 60 inches tall and has 13 inch deep base shelves. It is often used in small stores to maximize merchandising space. Our studies have shown that shoppers feel more comfortable in narrow aisles with lower store fixtures. This gondola shelving unit is the right size for small store designs and for retailers looking to get in as much merchandising space as they can in their stores. It is also ideal for convenience store shelving or for grocery or liquor stores. Add peg hooks to the top portion of this store fixture and shelves below both sold separately for a dense product display. Try to keep empty spaces between products to a minimum for best sales results. Installation is easy. No tools required. This is genuine Lozier gondola. Retail Shelving Install Tips Shelf gondola units are a great way to organize any convenience store or retail space. This gondola shelving comes in both a starter version and an add-on version, so you can begin every aisle with a starter unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. Plus, the units have built-in grooves that allow you to easily connect multiple units together - no tools required! Whether you're outfitting a convenience store or a larger retail space, this fixture should work well for your needs. Looking for help with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.