Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 36W x 72H x 25D P375U-ST

Gondola Single Sided Starter, Platinum Off-White, 36W x 72H x 25D (Discontinued)

  • Mfr # P375U-ST
  • Zoro # G314544938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P375U-ST
Zoro #
G314544938
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
28 in
Length
72 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Shoppers Like Store Aisles 15 To 20 Feet Long 60in high gondola shelving is a type of convenience store shelving that is becoming increasingly popular in grocery stores and other retailers. This type of shelving is used at smaller stores to make aisles that are 15 to 20 feet long, which is the ideal length for shoppers. Gondola shelving island displays are best for this purpose because they provide the necessary space for shoppers to browse without feeling cramped. In addition, gondola shelving is easy to clean and maintain, and can still be seen over - this increases security and helps lower theft. For these reasons, 60in high by 15 to 20 foot long aisle gondola shelving is the perfect choice for shopper-friendly store aisles. Grocery Store Shelving Layout Tips This retail shelving unit is easy to order. Grocery stores, c-stores, and liquor stores can all take advantage of this shelving. The starter version can function as a standalone fixture or be connected to add-ons to create long store aisle lengths. The built in groove connections make it easy to connect units without any need for tools. This shelving is a great option for any retail store. Don't know where to begin? Try our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.