This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 36W x 84H x 25D P385U-ST

Gondola Single Sided Starter, Platinum Off-White, 36W x 84H x 25D (Discontinued)

  • Mfr # P385U-ST
  • Zoro # G214545080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P385U-ST
Zoro #
G214545080
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
28 in
Length
84 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Create A Store Design Theme With Island Gondola Displays Island gondola displays are a great way to create a store design theme that is both eye-catching and functional. These supermarket shelving units are perfect for building store aisle displays, as they are built with a pegboard back panel that can easily be used to hang merchandise. Additionally, the all steel construction of these units ensures that they will be durable and long-lasting. And with their platinum color finish, island gondola displays will add a touch of elegant style to any store. This unit has a 22in deep base shelf on both sides and is ideal for most retail applications. It is a genuine Lozier shelving display unit. Gondola Shelving Assembly Tips Gondola shelving is one of the most popular choices for retail stores. It is simple to order and install, and it provides a great way to display merchandise. This retail shelving unit is easy to order. They come in a starter version and an add-on. Starters can also function as standalone fixtures. If you're making long store aisle lengths - simply connect add-ons to the starter unit. Also, keep this in mind when installing gondola shelving. It is important to make sure that the shelving is level. This can be done by using a leveler and adjusting the built-in levelers. By following these tips, you can ensure that your gondola shelving is ordered and installed correctly. Looking for some advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.