Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 48W x 54H x 13D P453U-ST

Gondola Single Sided Starter, Platinum Off-White, 48W x 54H x 13D (Discontinued)

  • Mfr # P453U-ST
  • Zoro # G014545112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P453U-ST
Zoro #
G014545112
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
54 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Lozier Store Fixtures For Innovative Store Designers Lozier gondola shelving is some of the most versatile and innovative on the market. With a wide variety of configurations, Lozier gondola units can be customized to fit the specific needs of any store layout. For example, our double-sided, deep base gondola shelving units are perfect for high-traffic areas like grocery, pet and convenience stores. The deep 25in base shelves are easily accessible from both sides, making it easy for customers to browse and find what they're looking for. And if you're looking for a more traditional look, these platinum color beige supermarket shelving units are a great option. With their clean lines and classic design, these shelves provide an elegant backdrop for your merchandise. No matter what your style or budget, Lozier has the perfect solution for your store. Supermarket Shelving Assembly Tips This supermarket display store fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.