This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 48W x 54H x 25D P455U-ST

Gondola Single Sided Starter, Platinum Off-White, 48W x 54H x 25D (Discontinued)

  • Mfr # P455U-ST
  • Zoro # G414544982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P455U-ST
Zoro #
G414544982
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
54 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Durable, Low Cost Wall Gondola Increases Convenience Store Sales DGS Retail's gondola shelving ideas are an affordable and durable way to increase your convenience store sales. Wall gondola or single-sided gondola with 13in deep bases allow for versatility in any location along the perimeter of a store because they offer one narrow side on each unit to build merchandising displays yet do not take up a lot of space, making them perfect when used within small commercial spaces like urban grocery stores or liquor stores where ample space may not always permit traditional types of displays. This platinum finished unit features laminated pegboard that holds peg hooks and shelves can be inserted into it alsoe both sold separately. Tip: Use both types together; peg products at the top while displaying items lower down on shelves if possible. Wall Display Gondola Shelving Layout Tips This store wall display is simple to order. They come in a starter version and an add-on. Starters can also function as stand alone units. If you're making a longer aisle length simply attach add-ons to the starter until your desired wall display length is reached! This is a 36in W unit. 48in W models are also available. Both have built -in grooves that make connecting multiple units quick & easy so there's no need for special tools or skills. Get expert advice with your store layout. Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.