Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 48W x 60H x 13D P463U-ST

Gondola Single Sided Starter, Platinum Off-White, 48W x 60H x 13D (Discontinued)

  • Mfr # P463U-ST
  • Zoro # G514545155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P463U-ST
Zoro #
G514545155
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
60 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Wall Gondolas Are Placed Around Store Perimeters This heavy-duty gondola shelving system increases c-store sales. Whether you call it single sided or a wall gondola display, this freestanding store display fixture is a favorite among retailers due to its versatility and ease of use - perfect for most stores! Use this wall gondola along the perimeter of the store. When laying out your floor space consider aisle widths as well as lengths; our studies show that shorter aisles are more productive than longer ones aim for 15' to 20' long This unit has a 16in D base shelf and works best in most typical convenience store floor plans. We recommend using both shelves towards the bottom AND peg hooks at top so customers can browse through items easily without feeling too crowded. Gondola Wall Display Buying Tips The store gondola fixture is simple to buy. It comes in an add-on version and a starter version, which can also function as a stand alone unit. If you're making long wall display arrangements connect multiple add-ons to the starter using the built in groove on each piece for easy connection. Both 36W and 48W units can be intermixed to get your desired length of store display completed quickly - no more fighting to make things fit anymore! Looking for retail designer advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.