Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 48W x 60H x 16D P466U-ST

Gondola Single Sided Starter, Platinum Off-White, 48W x 60H x 16D (Discontinued)

  • Mfr # P466U-ST
  • Zoro # G314545140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P466U-ST
Zoro #
G314545140
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
60 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Control Store Traffic With Gondola Shelving Wall Displays This freestanding gondola shelving fixture is a strong, low cost method for increasing your c-store sales. It can be ordered in starter or add-on versions to create a wall display off the main walkway or along the back wall of any retail store! With its 19in deep base and single side it allows you more flexibility when designing how much display space each product takes up on shelves. Use it in your store layout floor plan to help control store traffic and shopper behavior. This unit has been one our most popular sizes - ideal whether you are using it to display specialty food items, wine bottles or heavy beer and case goods. Gondola Wall Shelving Design Tips These store display fixtures are simple to order. They come in an add on version and a starter, you can also use starters as stand alone units if necessary for your specific application needs! The gondola units allow connectivity between multiple sections by simply connecting one end of each unit together using the built-in grooves. Begin each aisle with a starter and then connect add-ons to it. Both 36W and 48W units can be connected together to make any length aisle. Looking for architecture design advice with your store floor plan? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.