Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 48W x 60H x 19D P469U-ST

Gondola Single Sided Starter, Platinum Off-White, 48W x 60H x 19D (Discontinued)

  • Mfr # P469U-ST
  • Zoro # G714544972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P469U-ST
Zoro #
G714544972
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
22 in
Length
60 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Increase C-Store Sales With Attractive Shelving Displays You can create wall display aisles in your store with this great gondola shelving system from Lozier. They'll help to increase c-store sales and make it easier for customers to shop, while also increasing the organization of items on display! These retail shelving units come equipped single sided. They are ideal for perimeter wall displays or at the back of the store. The unit features a durable steel frame and can support up 1250 lbs per section - perfect if you want an entire aisle dedicated only towards displaying products like heavy wine bottles; plus they're available as starters & add-ons which allow small stores without much space to solve their shelving needs. Wall Gondola Shelving Tips With this simple yet versatile display fixture, you can create any number of store aisle lengths quickly and easily. The starter units function as both aisle starters or stand alone fixtures. Add-on units expand your flexibility even more by allowing you to connect them to the starter to build your long wall display! Getting started is easy as no tools are required. 36W and 48W units can be fitted together for an any length that will fit whatever layout needs may arise in your store floor plan layout. Get our ideas for your store layout. Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.