This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 48W x 60H x 22D P462U-ST

Gondola Single Sided Starter, Platinum Off-White, 48W x 60H x 22D (Discontinued)

  • Mfr # P462U-ST
  • Zoro # G514545025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P462U-ST
Zoro #
G514545025
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
60 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Supermarket Shelving Increase Store Profitability These large base shelf gondola shelving units have plenty of room for your products and are perfect to use in any pet store, supermarket or liquor store to increase profitability. They're single sided which means you can set them up as a wall display unit on the sides or perimeter of your store floor plan - these are when best paired with other similar fixtures like island displays or end caps sold separately! The deep foundation enables retailers using every inch possible when showcasing bulky case goods such as food items, bags of pet food or cases of wine; it also provides enough depth to let you stagger the shelf depths making them shallower as you go up the fixture. This method lets in more light. Tips On How To Order Gondola Wall Displays This store display shelving fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert help with your store design? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.