This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 48W x 72H x 13D P473U-ST

Gondola Single Sided Starter, Platinum Off-White, 48W x 72H x 13D (Discontinued)

  • Mfr # P473U-ST
  • Zoro # G114545173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P473U-ST
Zoro #
G114545173
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
72 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Layout Store Aisles 15 To 20 Feet Long For Best Results The popularity of 60in high gondola shelving is growing, not only in grocery stores but also other retailers. This type of gondola shelving system can be found at smaller shops like urban stores, liquor stores and c-stores too. This unit has a 16in deep base which is ideal for convenience store shelving ideas. Design your aisle lengths between 15-20 feet long - the ideal space for shoppers to browse without feeling cramped or surrounded by items on display! In addition, this unit is an excellent choice when creating shopper friendly store aisles with plenty visibility over the top. Great added security feature for your employees too. Grocery Store Wall Display Shelving Layout Tips TThis shelving unit is easy to order for any retail store. The starter version can function as a standalone fixture or be connected with add-ons in order create long aisle lengths, and the connections are built right into the system so there aren't any tools required! Almost any dummy can install this system! This makes this product perfect especially if you're running low on space at your location. Its compact design that won’t take up much flooring area as well. Don't know where to begin? Try our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.