Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 48W x 72H x 25D P475U-ST

Gondola Single Sided Starter, Platinum Off-White, 48W x 72H x 25D (Discontinued)

  • Mfr # P475U-ST
  • Zoro # G314545102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P475U-ST
Zoro #
G314545102
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
72 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Get Professional Store Design Look With Lozier Gondola You can create an inviting, professional looking space for customers with gondola shelving wall displays from Lozier! It comes in different colors and styles so it's easy to find the right one, no matter what type of store you have! Platinum beige gondolas are popular among grocery stores because they maintain their classic look while still being bright or fresh looking. This makes them ideal for most retail establishments whether your selling groceries, liquor or hardware. Increase your long term success using this low cost gondola wall display on sale from DGS Retail. Gondola Wall Display Shelving Buying Tips Gondola shelving provides the perfect way to increase your display space. These shelves come in various sizes and can be installed easily with instructions included, ensuring that you have a sleek looking product for years of use! Consider how much room there is before purchasing one; maintain minimum aisle widths as required by the Americans With Disabilities Act. This item is for sale in starter units or add-on models. Build the starter first also works as a stand alone display. Connect add-ons to it to build an aisle. No tools required - almost anybody can build this! Don't know where to start? Try our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.