This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 48W x 84H x 13D P483U-ST

Gondola Single Sided Starter, Platinum Off-White, 48W x 84H x 13D (Discontinued)

  • Mfr # P483U-ST
  • Zoro # G314545034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P483U-ST
Zoro #
G314545034
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
84 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Perfect Your In-Store Displays With Gondola Shelving Wall gondola displays are the perfect way to add a touch of elegant style and functionality into your retail store. These metal shelving units come with pegboard on one side, making them great for hanging items or showcasing products in a wall aisle display - add shelves to the bottom to display heavy items like wine bottles! The all-steel construction ensures durability while platinum finish makes these supermarket shelving units stand out; it's no wonder why this type of gondola shelving is chosen by many retail businesses as their go-to choice when needing something unique yet usable everywhere. Wall Gondola Assembly Tips This gondola shelving unit is a great choice for retail stores. It is simple to order and install, as well it provides the perfect way of displaying your merchandise! This unit's versions come in starters or add-on options. Starters can function both independently as a stand alone display or work together with add-ons when making long store aisle lengths - simply connect add-on fixtures to the starter. Looking for some free advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.