Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Single Sided Starter, Platinum Off-White, 48W x 84H x 25D P485U-ST

Gondola Single Sided Starter, Platinum Off-White, 48W x 84H x 25D (Discontinued)

  • Mfr # P485U-ST
  • Zoro # G514545131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P485U-ST
Zoro #
G514545131
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
84 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Lozier Store Fixtures For Innovative Store Design Ideas Lozier gondola shelving is an innovative, versatile product that can be customized to fit any store layout. For example our deep base wall display units are perfect for high traffic areas like grocery stores and convenience store locations. With their 25in deep base shelf makes them big enough to provide enough depth so you don't need to worry about how to display your big, heavy inventory! And if traditional, low cost style suits your store better than other ones then we have just what'll work best - platinum color beige. Use this retail shelving system to get the most innovative store ideas for the price. It's also heavy duty commercial grade stuff that'll last for years. Supermarket Wall Display Shelving Assembly Tips The supermarket display store fixture is simple to order. It comes in a starter version which can also function as standalone units and an add-on if you're making longer aisle widths with them! You'll be able get your desired length by connecting multiple add-ons sections together with the starter; there's built-in grooves on either side that make this process easy. No tools required - almost anybody can install this you know who can't!. Looking for the latest store design trends? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • GENUINE LOZIER GONDOLA - Wall display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.