Zoro Homepage
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Black 36W 16D (Discontinued)

  • Mfr # PA2667
  • Zoro # G014668507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2667
Zoro #
G014668507
UPC #
-
Country of Origin
United States

Dimensions

Width
16 In
Length
36 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Black
Item
Gondola TL Shelf

Description

Lozier Black Gondola Shelves for Sale This is a black retail display shelf that works with Lozier gondola shelving systems. It’s made of high-quality steel, and engineered to hook on the slotted uprights of retail store shelving or hardware store shelving. This shelf is 36in wide and has a weight bearing rating of 500# when in the flat position. This is the 16in deep version. These versions can be used on most retail end-cap displays using the Lozier gondola unit system. High-Capacity Shelving This is a metal gondola shelf that is high capacity, and can support heavy items despite its size. In a hardware store setting, it could be used to store multiple bins of screws, nails and other parts, alongside heavy-duty equipment. This is also commonly used in convenience stores and grocery stores. It can support heavy items like bottles, etc. Tilt-in Gondola Shelf This is a two-position tilt-in shelf. Stores can install it in either a flat position or 17-degree downward slope. It comes with a metal price tag holder that displays 1.25in H tags or strips. Shelving Catalog Details This metal shelf can be installed to any 36W Lozier store fixture per the gondola assembly instructions that DGS Retail ships with each order. This shelf also has a pattern of holes of on its surface for use in installing dump bins, wire dividers or other available accessories. DGS Retail also supplies gondola topper header sign holder frames to mount to these holes.


  • •LOZIER GONDOLA SHELF - Part number TL316N CHR
  • •HOLDS 500 LBS - Tilt-in black Lozier gondola shelf rated up to 500 lbs
  • •2-POSITION - Flat or 17 degree downslope
  • •SHELF EDGE HOLES - holes accept clip-on signs and shelf dividers
  • •METAL PRICE TAG HOLDER - Accepts 1.25 price tags on front edge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.