Zoro Homepage
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Black 36W 22D (Discontinued)

  • Mfr # PA2669
  • Zoro # G014668491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2669
Zoro #
G014668491
UPC #
-
Country of Origin
United States

Dimensions

Width
22 In
Length
36 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Black
Item
Gondola TL Shelf

Description

Lozier End Cap Gondola Shelving for Retail and Liquor Stores This is a gondola shelf that works with 36W Lozier shelving unit systems. The construction is made of 100% steel, which will last for years. This shelf is 36in wide, recommended for end cap displays or for aisles. We also offer the 48in wide version for store aisles and islands. This item is 22in deep. We also have 13in, 16in and 19in deep versions for your retail needs. Use Black Metal Gondola Shelves For Modern Displays The metal gondola shelf comes with a black polyester finish baked onto the all-steel construction. This gives your displays a more modern design touch without all the hassles of remodeling your store. The contrast can make your products really stand out, important when debuting new items or emphasizing seasonal promotions. The finish is highly resistant to chipping and fading, which will make the shelves last longer. Black gondola shelving is used effectively at convenience stores, liquor stores and at grocery. Lozier Gondola Shelf Specifications This Lozier shelf is tilt-in with two positions and extended bracket: Flat and 17-degree downward slope. The weight bearing rate is 500 lbs in the flat position, 250 lbs in the downslope position. That allows you to add heavy items such as wine bottles or soda. For liquor stores, this shelf holds up to seven cases of wine, or 84 standard wine bottles. Shelving Catalog Details You can install this shelf to standard Lozier store gondola shelving systems with help from the assembly guide that comes with each order. This shelf also has a series of holes on the front and back for use in installing wire and plastic shelf dividers and front fences, plastic shelf edge label holders, among other shelving accessories. In addition, DGS Retail offers sign holder frames for such items as shelf talkers and gondola toppers, so as to better promote new items or specials on various products.


  • •DEEP SHELF - Extra holding capacity
  • •GENUINE LOZIER QUALITY - Item part number TL322N CHR
  • •TWO POSITIONS - Insert flat or 17-degree downslope
  • •SHELF TOP HOLES - holes for clip-on signs and shelf dividers
  • •BUILT-IN TAG HOLDER - 1.25 metal price tag molding on the front edge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.