Zoro Homepage
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Black 48W 19D (Discontinued)

  • Mfr # PA2537
  • Zoro # G214668505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2537
Zoro #
G214668505
UPC #
-
Country of Origin
United States

Dimensions

Width
19 In
Length
48 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Black
Item
Gondola TL Shelf

Description

Black Liquor Store Shelves From Lozier Gondola Selection At DGS Retail This is a Lozier gondola shelf, which you can use on their gondola shelving units via their slotted uprights or uprites. This is an all-steel shelf, and can last for years and is durable enough to support heavy wine bottles or other challenging items. This product’s depth is 19 inches. DGS Retail offers this shelf in a number of other depths, including 13in, 16in and 22in. This item is used at convenience stores, grocery stores and liquor stores. It's used to display heavy items like wine bottles, liquor bottles or beer. Use this black metal shelf with Lozier 48W gondola shelving system units in island or wall display configurations. DGS Retail offers a wide selection of modern convenience store shelving ideas. Modern Gondola Shelving Layout The gondola shelf has a black powder-coated polyester finish. Black gondola shelves give a sophisticated, modern appeal to your store aisle layout. You can find it useful to create new specialized aisles, or to refresh the look of your store without doing major renovations. Use black gondola to display wine bottles, merchandise liquor and beer at retail or use it to showcase specialty foods at a grocery store. The baked-on finish resists chipping and fading, making it a durable and reliable addition to your store. Build Your Shelving the Way You Want With Lozier shelves, you’ll have a great level of customization and flexibility on top of sturdy construction. There are two positions with extended bracket: Flat position, which holds up to 500 lbs. in load capacity, and 17-degree downward slope, which holds up to 250 lbs. All shelves come with tag holder space on that front that can be used to place 1.25-inch price tags. There are also quarter-inch holes on top of the front, which can be used for a variety of gondola shelving accessories. With the space available – up to 96 bottles of wines in terms of capacity – there is a lot of room to make use of the shelves.


  • •COMMERCIAL GRADE LOZIER GONDOLA SHELF - Lozier part number TL419N CHR
  • •STANDARD DEPTH - 48"W x 19"D ideal for in-line units or end caps
  • •POSITION FLAT OR ANGLED - 2-position gondola shelf, flat or 17 degree downslope
  • •BUILT-IN PRICE TAG CHANNEL - 1-1/4" metal price tag molding on front edge
  • •BUILT-IN HOLES FOR DIVIDERS - 1/4" holes on top for clip-on signs or dividers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.