Zoro Homepage
This item is Discontinued.
Lozier Gondola TL Shelf, Black 48W 25D PA2665

Gondola TL Shelf, Black 48W 25D (Discontinued)

  • Mfr # PA2665
  • Zoro # G114668490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2665
Zoro #
G114668490
UPC #
-
Country of Origin
United States

Dimensions

Width
25 In
Length
48 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Black
Item
Gondola TL Shelf

Description

Black Gondola Shelf For Sale from Lozier This is a black Lozier gondola shelf for use on Lozier shelving systems. It has dimensions of 48 inches in width and 25 inches in depth. The shelf has a weight capacity of 500 lbs. in the flat position. It can be used on a variety of shelving units, including wall and island displays, for retail, convenience stores and liquor stores. Hide Overstock With Black Gondola Shelves And Gondola Headers The gondola shelf has a black polyester finish coated on steel. It provides a modern, contemporary look for your store and gives you space to place items, no matter the type or weight. Using this shelf, you can place an extensive amount of overstock in your store aisles rather than use limited backroom space for it. Store layout idea: Use this shelf at the top of your shelving units to store overstock and hide the overstock with a gondola header sign. Tilt-in Steel Gondola Shelf This is a two-position tilt-in shelf. Stores can install it in a flat position or a 17-degree downward slope. Shelving Catalog Details You can install this shelf on Lozier gondola shelving units with help from the assembly instructions DGS Retail ships with each order. This shelf also has perforations on the front and back. They can be used to install accessories like plastic or wire shelf dividers to separate products. DGS Retail also offers additional signage frame holders, including shelf wobblers, gondola toppers and aisle violators.


  • •DEEP LOZIER SHELF - Part number TL425N CHR
  • •HEAVY-DUTY - Supports up to 500 lbs in flat position
  • •2 POSITION - Insert in flat or 17-degree angled down position
  • •SHELF TOP HOLES - perforations for clip-on signs and shelf dividers
  • •BUILT-IN TAG HOLDER - 1.25 metal price tag molding on the front edge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.