Zoro Homepage
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Platinum 36W 10D (Discontinued)

  • Mfr # PA2779
  • Zoro # G214668499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2779
Zoro #
G214668499
UPC #
-
Country of Origin
United States

Dimensions

Width
10 In
Length
36 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Off-White (Platinum)
Item
Gondola TL Shelf

Description

Lozier Gondola Shelving For Island, Wall End Caps Make retail aisle cap displays or highlight product items on gondola shelving with this quality gondola accessory part from Lozier. This little metal gondola shelf measures 36W x 10D and is intended for shallower retail gondola units. This metal shelf is built to be utilized with Lozier gondolas racking units that have 36W separated uprights. It's utilized at a wide assortment of retailers including general stores, markets and liquor stores. The shelf can be used on island, wall or retail end cap displays. It has a special beige color polyester coating platinum or off-white that will hold up to long periods of utilization in any business. The shelf has a weight bearing capacity of 500 lbs when it's in the flat position. The shelf or deck can be used in the gondola in 2 positions. It can set either level or in a 17-degree downslope. The rack has a sticker price channel that is engineered for 1-1/4H information strips, labels or other data cards. There are lines of 1/4 width holes on the shelf that are utilized for embedding dividers for shelves or retail sign holders. This shelf will display 36 standard wine bottles. Use This Shelf To Create Vape, Cigarette Or Liquor Display On Wall Behind Checkout Use this small narrow shelf to create impulse vape, cannabis, cigarette or liquor displays behind your checkout counters. Ideal for use with Lozier wall standards and other retail wall displays.


  • •COMMERCIAL GRADE LOZIER GONDOLA SHELF - Lozier part number TL310N PLT
  • •NARROW DEPTH - 36"W x 10"D ideal for in-line units or end caps
  • •POSITION FLAT OR ANGLED - 2-position gondola shelf, flat or 17 degree downslope
  • •BUILT-IN PRICE TAG CHANNEL - 1-1/4" metal price tag molding on front edge
  • •BUILT-IN HOLES FOR DIVIDERS - 1/4" holes on top for clip-on signs or dividers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.