Zoro Homepage
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Platinum 36W 13D (Discontinued)

  • Mfr # PA2676
  • Zoro # G614668501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2676
Zoro #
G614668501
UPC #
-
Country of Origin
United States

Dimensions

Width
13 In
Length
36 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Off-White
Item
Gondola TL Shelf

Description

Lozier Gondola Shelving for Retail, Convenience Store, and Liquor Store This is a Lozier gondola shelf that works with their metal retail shelving units. It features an all-steel construction, and can hook into slotted uprights at any height. This shelf is 36in wide and can support up to 500 lbs. in the flat position. This is the 13in deep version. We also have 16in and 19in deep versions available. This metal gondola shelf can be used in Lozier brand single-sided or double-sided gondola units or on retail end-cap displays. This item is used at a wide variety of retailers including c-stores, liquor stores, boutiques, gift shops, wine stores and grocery supermarkets. High-Quality Shelving for Retail Store Design Layouts This all-metal gondola shelf is of exceptional quality, and can support heavy items despite its size. It possesses a platinum or off-white color finish which has a long life and is resilient to chipping. Retailers can use it to show off new products and promotions, while convenience stores can display various wine bottles, snacks and specialty food items. Tilt-in, Two Position Gondola Shelf This is a two-position tilt-in shelf. Stores can install it in either a flat position or 17-degree downward slope. It comes with a metal price tag holder that displays 1.25in H price tags or strips. Lozier Shelf Great For Convenience Stores You can install this metal shelf into Lozier store shelving systems through the gondola assembly instructions that DGS Retail ships with each order. This shelf also has a pattern of holes on its surface for use in installing wire shelf dividers and other shelf management accessories. DGS Retail also supplies sign holder frames for such items as header signage and gondola toppers, so to promote new items or seasonal promotions. Many c-stores and liquor stores use this small shelf to create behind the checkout counter wall displays for vape, cigs, liquor and other impulse items.


  • •LOZIER GONDOLA SHELF - Lozier part number TL313N PLT
  • •HOLDS 500 LBS - Tilt-in black Lozier gondola shelf rated up to 500 lbs
  • •2-POSITION - Flat or 17 degree downslope
  • •BUILT-IN SHELF HOLES - holes accept clip-on signs and shelf dividers
  • •BUILT-IN TAG HOLDER - Accepts 1.25 high price tags on front edge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.