Zoro Homepage
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Platinum 36W 16D (Discontinued)

  • Mfr # PA2677
  • Zoro # G514668502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2677
Zoro #
G514668502
UPC #
-
Country of Origin
United States

Dimensions

Width
16 In
Length
36 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Off-White
Item
Gondola TL Shelf

Description

Lozier Gondola Shelves for Retail This is a Lozier shelf that works with their shelving units. It features a 100% steel construction, and can hook into slotted uprights at any height. This shelf is 36in wide and can support up to 500 lbs. in the flat position. This is the 16in deep version. This item can be used on single and double-sided gondola units, island and wall displays and end cap displays for retail, liquor stores, and convenience stores. High-Quality Shelving for Stock and Sale This metal gondola shelf is of exceptional quality, and can support heavy items despite its size. It has a platinum polyester powder coating over steel, which is resilient and durable. For retailers, it is a great way to display regular products, while liquor stores will appreciate its capacity of three cases worth of wine. Tilt-in Gondola Shelf This is a two-position tilt-in shelf. Stores can install it in either a flat position or 17-degree downward slope. It comes with a metal price tag holder that displays 1.25in H tags or strips. Shelving Catalog Details You can install this gondola shelf to Lozier shelving systems per the assembly instructions that DGS Retail ships with each order. This shelf also has a pattern of holes of on its surface for use in installing accessories from shelf dividers to shelf fences. DGS Retail also supplies sign holder frames for such items as aisle violates and shelf talkers, so to promote new items or seasonal promotions.


  • •LOZIER GONDOLA SHELF - Lozier part number TL316N PLT
  • •HOLDS 500 LBS - Tilt-in black Lozier gondola shelf rated up to 500 lbs
  • •2-POSITION - Flat or 17 degree downslope
  • •BUILT-IN SHELF HOLES - holes accept clip-on signs and shelf dividers
  • •BUILT-IN METAL PRICE TAG HOLDER - Accepts 1.25 price tags on front edge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.