Zoro Homepage
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Platinum 36W 19D (Discontinued)

  • Mfr # PA2678
  • Zoro # G314668498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2678
Zoro #
G314668498
UPC #
-
Country of Origin
United States

Dimensions

Width
19 In
Length
36 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Off-White
Item
Gondola TL Shelf

Description

Lozier Store Display Shelves for C-Store, Retail, and Liquor Stores This is a Lozier metal shelf that works with their gondola shelving system. It’s built with steel, and can hook into slotted uprights at any height. This shelf is 36in wide and can support up to 500 lbs. in the flat position. This is the 19in deep version. This metal gondola shelf can be used on Lozier single and double-sided gondola units and end cap displays for retail, liquor stores, and convenience stores. High-Quality Shelving for Stocking This gondola shelf is of high quality construction and exceptional depth, and can support heavy items despite its size. It possesses a platinum polyester powder coating over steel, which is resilient and durable. The depth of theses allows for extensive stocking in retail or liquor store settings. It can hold up to 48 bottles of wine, or 4 cases worth. Tilt-in Gondola Shelf This is a two-position tilt-in shelf. Stores can install it in either a flat position or 17-degree downward slope. It comes with a metal price tag holder that displays 1.25in H tags or strips. Gondola Shelving Accessories and Shelving Sign Holders You can install this gondola shelf to Lozier and other shelving systems via the assembly guide that DGS Retail ships with each order. If you need to apply accessories like shelf divider fences, wire dividers and dump bins, there are perforated holes on the front and back of the shelf to lock them in. DGS Retail also supplies retail sign holder frames for such items as shelf wobblers and gondola toppers, so as to help you promote new or seasonal products.


  • •GENUINE LOZIER QUALITY - Lozier part number TL319N PLT
  • •TWO POSITION SHELF - Flat or 17-degree downslope
  • •SHELF TOP HOLES - holes to add clip-on signs and shelf dividers
  • •INCLUDES PRICE TAG MOLDING - 1.25 metal price tag molding on the front edge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.